Hexagon shoulder screw with short threaded pin DIN 610, steel 8.8, zinc-plated, blue passivated (A2K).
DIN 610 steel 8.8 zinc plated
BLT-HEX-DIN610-8.8-WS16-(A2K)-M10-K6X25
Art.-no. 0050610025
EAN 4046778112855
Register now and access more than 125,000 products
For absorbing lateral forces
through the screw connection or fasten layers of workpieces to one another.
Ground shoulder shank with tolerance field k6
The shoulder shank with tolerance field k6 is generally combined with bore tolerance H7.
Increases installation productivity
as there is no need to use clamping pins with conventional screws.
Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M10  | 
Length (l1)  | 25 mm  | 
Head height (k1)  | 6.4 mm  | 
Standards  | DIN 610  | 
Material  | Steel  | 
Property class  | 8.8  | 
Surface  | Zinc plated  | 
RoHS-compliant  | Yes  | 
Head type  | Hexagon head  | 
Drive type  | Outer hexagon  | 
External drive (s1)  | WS16  | 
Thread type  | Metric thread  | 
Pitch  | 1.5 mm  | 
Thread form  | Standard metric thread  | 
Shank diameter (d2)  | 11 mm  | 
Tolerance class  | k6  | 
Thread length (metric thread) (l2)  | 13.5 mm  | 
Design  | With fit shaft  | 
