Hexagon socket bit
Bit hexagon socket 10 mm
BIT-HEXSKT-10-WS12-L30MM
Art.-no.
0614788312
EAN 4038898911975
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
10 mm hex socket
Product information
Datasheets(X)
Tip size | 12 mm |
Tip type | For hexagon socket |
Drive | 10 mm |
Drive type | Outer hexagon |
Length | 30 mm |