Hexagon socket bit
Bit hexagon socket C 8,0 (5/16) POWERDRIV
BIT-HEXSKT-WS5-5/16IN-L50MM
Art.-no.
0614784055
EAN 4024835553490
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
C 8.0 (5/16") POWERDRIV
POWERDRIV:
Force is distributed across the curved surfaces on each side of the hexagon. This reduces the load on screw and bit.
Without POWERDRIV:
Force is exerted only at individual points. The result: high point load on screw and bit.
Product information
Datasheets(X)
Tip size | 5 mm |
Tip type | For hexagon socket |
Drive | C 8.0 (5/16 inch) |
Drive type | Outer hexagon |
Length | 50 mm |