Hexagon socket bit
Bit hexagon socket C 8,0 (5/16) POWERDRIV
BIT-HEXSKT-WS6-5/16IN-L50MM
Art.-no.
0614784065
EAN 4024835553513
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
C 8.0 (5/16") POWERDRIV
Fast, safe and effortless screwing
- The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations
One bit for hand and power tools
- The 5/16 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the drive ensure that the bit is held securely in the tool
Robust screwdriver bit
- Both the patented POWERDRIV design and the material of the bit ensure a service life far above average
- The durability of the bit reduces replacement and storage costs
Product information
Datasheets(X)
Tip size | 6 mm |
Tip type | For hexagon socket |
Drive | C 8.0 (5/16 inch) |
Drive type | Outer hexagon |
Length | 50 mm |