Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut, tapered thread DIN 906, A4 stainless steel, plain

PLG-THR-DIN906-A4-M14X1,5

Art.-no. 0251011415

EAN 4050382474414

Price for selected packaging unit
Hexagon socket screw-in nut, tapered thread DIN 906, A4 stainless steel, plain

Art.-no. 0251011415

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M14 x 1.5

Length (l1)

10 mm

Standards

DIN 906

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Hexagon socket

Internal drive (s1)

HS7

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Taper thread

Thread design

Full thread

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information