Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut, tapered thread DIN 906, brass, plain

DIN 906 brass plain
PLG-THR-DIN906-BRS-HS17-M30X1,5

Art.-no. 0241073015

EAN 4046777763652

Price for selected packaging unit
Hexagon socket screw-in nut, tapered thread DIN 906, brass, plain

Art.-no. 0241073015

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M30 x 1.5

Length (l1)

12 mm

Standards

DIN 906

Material

Brass

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Hexagon socket

Internal drive (s1)

HS17

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Taper thread

Thread design

Full thread

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information