Hexagon socket screw-in nut, tapered thread DIN 906, steel, plain
DIN 906 steel plain
PLG-THR-DIN906-HS3-M6X1
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (d1) | M6 x 1 |
Length (l1) | 6 mm |
Standards | DIN 906 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Hexagon socket |
Internal drive (s1) | HS3 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Taper thread |
Thread design | Full thread |
Product class | B |
