Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut, tapered thread DIN 906, steel, zinc-plated, blue passivated (A2K)

DIN 906 steel zinc plated
PLG-THR-DIN906-HS8-(A2K)-M16X1,5

Art.-no. 024171615

EAN 4050642521933

Price for selected packaging unit
Hexagon socket screw-in nut, tapered thread DIN 906, steel, zinc-plated, blue passivated (A2K)

Art.-no. 024171615

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M16 x 1.5

Length (l1)

10 mm

Standards

DIN 906

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Without head

Drive type

Hexagon socket

Internal drive (s1)

HS8

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Taper thread

Thread design

Full thread

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information