Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut, tapered thread DIN 906, zinc plated steel, thick-layer passivation with sealing (ZSM)

DIN 906 steel zinc plated thick-layer passivation
PLG-THR-DIN906-HS6-(ZSM)-M12X1,5

Art.-no. 0241771215

EAN 4059608350778

Price for selected packaging unit
Hexagon socket screw-in nut, tapered thread DIN 906, zinc plated steel, thick-layer passivation with sealing (ZSM)

Art.-no. 0241771215

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M12 x 1.5

Length (l1)

10 mm

Standards

DIN 906

Material

Steel

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Head type

Without head

Drive type

Hexagon socket

Internal drive (s1)

HS6

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Taper thread

Thread design

Full thread

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information