Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut, tapered thread

PLG-THR-DIN906-HS12-(A2C)-M24X1,5

Art.-no. 0241702415

EAN 4038898326809

Price for selected packaging unit
Hexagon socket screw-in nut, tapered thread

Art.-no. 0241702415

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 906, steel, galvanised, yellow chromated (A2C)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M24 x 1.5

Length (l1)

12 mm

Standards

DIN 906

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Without head

Drive type

Hexagon socket

Internal drive (s1)

HS12

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Taper thread

Thread design

Full thread

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information