Hexagon socket screw-in nut, tapered thread
DIN 906 steel zinc plated yellow
PLG-THR-DIN906-HS6-(A2C)-M12X1,5
Art.-no. 0241701215
EAN 4047376306653
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 906, steel, galvanised, yellow chromated (A2C)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Length (l1) | 10 mm |
Standards | DIN 906 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Head type | Without head |
Drive type | Hexagon socket |
Internal drive (s1) | HS6 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Taper thread |
Thread design | Full thread |
Product class | B |
