Hexagon socket screw-in nut, tapered thread
DIN 906 steel zinc plated yellow
PLG-THR-DIN906-HS8-(A2C)-M16X1,5
Art.-no. 0241701615
EAN 4050642521926
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
DIN 906, steel, galvanised, yellow chromated (A2C)
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter x pitch (d1)  | M16 x 1.5  | 
Length (l1)  | 10 mm  | 
Standards  | DIN 906  | 
Material  | Steel  | 
Surface  | Zinc plated yellow  | 
RoHS-compliant  | No  | 
Head type  | Without head  | 
Drive type  | Hexagon socket  | 
Internal drive (s1)  | HS8  | 
Thread type  | Metric thread  | 
Pitch  | 1.5 mm  | 
Thread form  | Taper thread  | 
Thread design  | Full thread  | 
Product class  | B  | 
