Hexagon socket screw-in nut, tapered thread
DIN 906 steel zinc plated thick-layer passivation
PLG-THR-DIN906-HS8-(ZSM)-M18X1,5
Art.-no.
0241771815
EAN 4059608350808
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 906 galvanised steel, thick-film passivated with sealing (ZSM)
Product information
Datasheets(X)
Thread type x nominal diameter x pitch (d1) | M18 x 1.5 |
Length (l1) | 10 mm |
Standards | DIN 906 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Hexagon socket |
Internal drive (s1) | HS8 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Taper thread |
Thread design | Full thread |
Product class | B |