Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut, tapered thread, imperial DIN 906, A4 stainless steel, plain

DIN 906 bare stainless steel A4 inch
PLG-THR-DIN906-A4-R3/4

Art.-no. 02510034

EAN 4047376405134

Price for selected packaging unit
Hexagon socket screw-in nut, tapered thread, imperial DIN 906, A4 stainless steel, plain

Art.-no. 02510034

Price for selected packaging unit
Quantity
PU
x 25 pcs
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
R3/4

Length (l1)

12 mm

Standards

DIN 906

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Hexagon socket

Internal drive (s1)

HS12

Thread type

Tapered external pipe thread, Whitworth

Number of thread starts per inch

14

Thread form

Taper thread

Thread design

Full thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information