Hexagon socket screw-in nut, tapered thread, imperial DIN 906, brass, plain
PLG-THR-DIN906-BRS-HS17-R1
Art.-no. 0241081
EAN 4046777763928
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | R1 |
Length (l1) | 12 mm |
Standards | DIN 906 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Hexagon socket |
Internal drive (s1) | HS17 |
Thread type | Tapered external pipe thread, Whitworth |
Number of thread starts per inch | 11 |
Thread form | Taper thread |
Thread design | Full thread |
