Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut, tapered thread, imperial DIN 906, steel, plain

DIN 906 steel plain inch
PLG-THR-DIN906-HS22-R1 1/4

Art.-no. 0241740009

EAN 4050642426238

Price for selected packaging unit
Hexagon socket screw-in nut, tapered thread, imperial DIN 906, steel, plain

Art.-no. 0241740009

Price for selected packaging unit
Quantity
PU
x 25 pcs
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
R1-1/4

Length (l1)

18 mm

Standards

DIN 906

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Hexagon socket

Internal drive (s1)

HS22

Thread type

Tapered external pipe thread, Whitworth

Number of thread starts per inch

11

Thread form

Taper thread