Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut, tapered thread, imperial DIN 906, steel, plain

DIN 906 steel plain inch
PLG-THR-DIN906-HS7-R1/4

Art.-no. 0241740003

EAN 4050642425750

Price for selected packaging unit
Hexagon socket screw-in nut, tapered thread, imperial DIN 906, steel, plain

Art.-no. 0241740003

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

R1/4

Length (l1)

10 mm

Standards

DIN 906

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Hexagon socket

Internal drive (s1)

HS7

Thread type

Tapered external pipe thread, Whitworth

Number of thread starts per inch

19

Thread form

Taper thread

Thread design

Full thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information