Hexagon socket screw-in nut, tapered thread, imperial DIN 906, steel, zinc-plated yellow chromated (A2C)
DIN 906 steel zinc plated yellow inch
PLG-THR-DIN906-HS8-(A2C)-R3/8
Art.-no. 0241870141
EAN 4046778440385
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | R3/8 |
Length (l1) | 10 mm |
Standards | DIN 906 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Head type | Without head |
Drive type | Hexagon socket |
Internal drive (s1) | HS8 |
Thread type | Tapered external pipe thread, Whitworth |
Number of thread starts per inch | 19 |
Thread form | Taper thread |
Thread design | Full thread |
