Hexagon socket screw-in nut, tapered thread, inch
DIN 906 steel zinc plated thick-layer pass. inch
PLG-THR-DIN906-HS10-(ZSM)-R1/2
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Datasheets(X)
Thread type x nominal diameter (d1) | R1/2 |
Length (l1) | 10 mm |
Standards | DIN 906 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Hexagon socket |
Internal drive (s1) | HS10 |
Thread type | Tapered external pipe thread, Whitworth |
Number of thread starts per inch | 14 |
Thread form | Taper thread |
Thread design | Full thread |