Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut, tapered thread, inch

DIN 906 steel zinc plated thick-layer pass. inch
PLG-THR-DIN906-HS5-(ZSM)-R1/8

Art.-no. 0241770101
EAN 4059608350938

Price for selected packaging unit
Hexagon socket screw-in nut, tapered thread, inch

Art.-no. 0241770101

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 906, galvanised steel, thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

R1/8

Length (l1)

8 mm

Standards

DIN 906

Material

Steel

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Head type

Without head

Drive type

Hexagon socket

Internal drive (s1)

HS5

Thread type

Tapered external pipe thread, Whitworth

Number of thread starts per inch

28

Thread form

Taper thread

Thread design

Full thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information