Hexagon socket screw-in nut with collar DIN 908, A4 stainless steel, plain
DIN 908 bare stainless steel A4
PLG-THR-DIN908-A4-HS10-M22X1,5
Art.-no. 0251032215
EAN 4050382474803
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (d1) | M22 x 1.5 |
Length (l1) | 18 mm |
Head diameter (d2) | 27 mm |
Head height (k1) | 4 mm |
Internal drive (s1) | HS10 |
Standards | DIN 908 |
Product class | B |
Material | Stainless steel A4 |
Surface | Plain |
Thread type | Metric thread |
Thread form | Fine pitch thread |
Drive type | Hexagon socket |
Thread design | Partial thread |
RoHS-compliant | Yes |
