Hexagon socket screw-in nut with collar DIN 908, brass, plain
PLG-THR-DIN908-BRS-HS12-M26X1,5
Art.-no. 5159102615
EAN 4046777764659
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M26 x 1.5 |
Length (l1) | 20 mm |
Head diameter (d2) | 31 mm |
Head height (k1) | 4 mm |
Internal drive (s1) | HS12 |
Standards | DIN 908 |
Product class | B |
Material | Brass |
Surface | Plain |
Thread type | Metric thread |
Thread form | Fine pitch thread |
Drive type | Hexagon socket |
RoHS-compliant | Yes |
