Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar DIN 908, brass, plain

DIN 908 brass, plain
PLG-THR-DIN908-BRS-HS17-M30X2

Art.-no. 515910302

EAN 4046777764710

Price for selected packaging unit
Hexagon socket screw-in nut with collar DIN 908, brass, plain

Art.-no. 515910302

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M30 x 2

Length (l1)

20 mm

Head diameter (d2)

36 mm

Head height (k1)

4 mm

Internal drive (s1)

HS17

Standards

DIN 908

Product class

B

Material

Brass

Surface

Plain

Thread type

Metric thread

Thread form

Fine pitch thread