Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar DIN 908, brass, plain

DIN 908 brass, plain
PLG-THR-DIN908-BRS-HS22-M42X1,5

Art.-no. 5159104215

EAN 4046777764833

Price for selected packaging unit
Hexagon socket screw-in nut with collar DIN 908, brass, plain

Art.-no. 5159104215
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
Thread type x nominal diameter x pitch (d1)

M42 x 1.5

Length (l1)

21 mm

Head diameter (d2)

49 mm

Head height (k1)

5 mm

Internal drive (s1)

HS22

Standards

DIN 908

Product class

B

Material

Brass

Surface

Plain

Thread type

Metric thread

Thread form

Fine pitch thread

Drive type

Hexagon socket

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information