Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar DIN 908, steel, plain

DIN 908 steel plain
PLG-THR-DIN908-ST-HS17-M33X2

Art.-no. 0241853320

EAN 4038898412908

Price for selected packaging unit
Hexagon socket screw-in nut with collar DIN 908, steel, plain

Art.-no. 0241853320

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M33 x 2

Length (l1)

21 mm

Head diameter (d2)

39 mm

Head height (k1)

5 mm

Internal drive (s1)

HS17

Standards

DIN 908

Product class

B

Material

Steel

Surface

Plain

Thread type

Metric thread

Thread form

Fine pitch thread

Drive type

Hexagon socket

Thread design

Partial thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information