Hexagon socket screw-in nut with collar DIN 908, steel, plain
DIN 908 steel plain
PLG-THR-DIN908-ST-HS5-M10X1
Art.-no.
024185101
EAN 4048539610259
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (d1) | M10 x 1 |
Length (l1) | 11 mm |
Head diameter (d2) | 14 mm |
Head height (k1) | 3 mm |
Internal drive (s1) | HS5 |
Standards | DIN 908 |
Product class | B |
Material | Steel |
Surface | Plain |
Thread type | Metric thread |
Thread form | Fine pitch thread |
Drive type | Hexagon socket |
RoHS-compliant | Yes |