Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar DIN 908, steel, silver zinc-flake (ZFSHL)

PLG-THR-DIN908-(ZFSHL)-HS10-M22X1,5

Art.-no. 515942215

EAN 4057709173340

Price for selected packaging unit
Hexagon socket screw-in nut with collar DIN 908, steel, silver zinc-flake (ZFSHL)

Art.-no. 515942215

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that require vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFHSL is as follows:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

    • Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles

    Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Thread type x nominal diameter x pitch (d1)

    M22 x 1.5

    Length (l1)

    18 mm

    Head diameter (d2)

    27 mm

    Head height (k1)

    4 mm

    Internal drive (s1)

    HS10

    Standards

    DIN 908

    Product class

    B

    Material

    Steel

    Surface

    Flake zinc silver

    Thread type

    Metric thread

    Thread form

    Fine pitch thread

    Drive type

    Hexagon socket

    RoHS-compliant

    Yes

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information