Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar DIN 908, steel, zinc-plated, blue passivated (A2K)

DIN 908 steel zinc plated
PLG-THR-DIN908-(A2K)-HS17-M30X2

Art.-no. 024183020

EAN 4045727612385

Price for selected packaging unit
Hexagon socket screw-in nut with collar DIN 908, steel, zinc-plated, blue passivated (A2K)

Art.-no. 024183020

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
Thread type x nominal diameter x pitch (d1)

M30 x 2

Length (l1)

20 mm

Head diameter (d2)

36 mm

Head height (k1)

4 mm

Internal drive (s1)

HS17

Standards

DIN 908

Product class

B

Material

Steel

Surface

Zinc plated

Thread type

Metric thread

Thread form

Fine pitch thread

Drive type

Hexagon socket