Hexagon socket screw-in nut with collar DIN 908, steel, zinc-plated, blue passivated (A2K)
DIN 908 steel zinc plated
PLG-THR-DIN908-(A2K)-HS19-M36X2
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter x pitch (d1) | M36 x 2 |
Length (l1) | 21 mm |
Head diameter (d2) | 42 mm |
Head height (k1) | 5 mm |
Internal drive (s1) | HS19 |
Standards | DIN 908 |
Product class | B |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
Thread form | Fine pitch thread |
Drive type | Hexagon socket |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)