Hexagon socket screw-in nut with collar DIN 908, steel, zinc-plated, blue passivated (A2K)
DIN 908 steel zinc plated
PLG-THR-DIN908-(A2K)-HS6-M14X1,5
Art.-no. 024181415
EAN 4047376186552
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (d1) | M14 x 1.5 |
Length (l1) | 15 mm |
Head diameter (d2) | 19 mm |
Head height (k1) | 3 mm |
Internal drive (s1) | HS6 |
Standards | DIN 908 |
Product class | B |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
Thread form | Fine pitch thread |
Drive type | Hexagon socket |
Thread design | Partial thread |
RoHS-compliant | Yes |
