Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar DIN 908, zinc plated steel, thick-layer passivation with sealing (ZSM)

DIN 908 steel zinc plated thick-layer passivation
PLG-THR-DIN908-(ZSM)-HS6-M12X1,5

Art.-no. 0241911215

EAN 4059608351126

Price for selected packaging unit
Hexagon socket screw-in nut with collar DIN 908, zinc plated steel, thick-layer passivation with sealing (ZSM)

Art.-no. 0241911215

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M12 x 1.5

Length (l1)

15 mm

Head diameter (d2)

17 mm

Head height (k1)

3 mm

Internal drive (s1)

HS6

Standards

DIN 908

Product class

B

Material

Steel

Surface

Zinc plated thick-layer passivation

Thread type

Metric thread

Thread form

Fine pitch thread

Drive type

Hexagon socket

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information