Hexagon socket screw-in nut with collar
DIN 908 steel zinc plated yellow
PLG-THR-DIN908-(A2C)-HS4-M8X1
Art.-no. 024180081
EAN 4050642508194
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 908, steel, galvanised, yellow chromated (A2C)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M8 x 1.25 |
Length (l1) | 9 mm |
Head diameter (d2) | 12 mm |
Head height (k1) | 3 mm |
Internal drive (s1) | HS4 |
Standards | DIN 908 |
Product class | B |
Material | Steel |
Surface | Zinc plated yellow |
Thread type | Metric thread |
Thread form | Fine pitch thread |
Drive type | Hexagon socket |
RoHS-compliant | No |
