Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar

DIN 908 steel zinc plated yellow
PLG-THR-DIN908-(A2C)-HS5-M10X1

Art.-no. 024180101

EAN 4038898354505

Price for selected packaging unit
Hexagon socket screw-in nut with collar

Art.-no. 024180101

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 908, steel, galvanised, yellow chromated (A2C)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M10 x 1

Length (l1)

11 mm

Head diameter (d2)

14 mm

Head height (k1)

3 mm

Internal drive (s1)

HS5

Standards

DIN 908

Product class

B

Material

Steel

Surface

Zinc plated yellow

Thread type

Metric thread

Thread form

Fine pitch thread

Drive type

Hexagon socket

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information