Hexagon socket screw-in nut with collar
DIN 908 steel zinc plated yellow
PLG-THR-DIN908-(A2C)-HS6-M12X1,5
Art.-no. 0241801215
EAN 4038898891130
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 908, steel, galvanised, yellow chromated (A2C)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Length (l1) | 15 mm |
Head diameter (d2) | 17 mm |
Head height (k1) | 3 mm |
Internal drive (s1) | HS6 |
Standards | DIN 908 |
Product class | B |
Material | Steel |
Surface | Zinc plated yellow |
Thread type | Metric thread |
Thread form | Fine pitch thread |
Drive type | Hexagon socket |
RoHS-compliant | No |
