Hexagon socket screw-in nut with collar
DIN 908 steel zinc plated thick-layer passivation
PLG-THR-DIN908-(ZSM)-HS12-M24X1,5
Art.-no.
0241972415
EAN 4059608351188
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 908 galvanised steel, thick-film passivated with sealing (ZSM)
Product information
Datasheets(X)
Thread type x nominal diameter x pitch (d1) | M24 x 1.5 |
Length (l1) | 18 mm |
Head diameter (d2) | 29 mm |
Head height (k1) | 4 mm |
Internal drive (s1) | HS12 |
Standards | DIN 908 |
Product class | B |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Thread type | Metric thread |
Thread form | Fine pitch thread |
Drive type | Hexagon socket |
RoHS-compliant | Yes |