Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar

DIN 908 steel zinc plated thick-layer passivation
PLG-THR-DIN908-(ZSM)-HS6-M14X1,5

Art.-no. 0241921415
EAN 4059608351133

Price for selected packaging unit
Hexagon socket screw-in nut with collar

Art.-no. 0241921415

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 908 galvanised steel, thick-film passivated with sealing (ZSM)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M14 x 1.5

Length (l1)

15 mm

Head diameter (d2)

19 mm

Head height (k1)

3 mm

Internal drive (s1)

HS6

Standards

DIN 908

Product class

B

Material

Steel

Property class

0 - not applicable

Surface

Zinc plated thick-layer passivation

Thread type

Metric thread

Thread form

Fine pitch thread

Head type

0 - not applicable

Head details

0 - not applicable

Drive type

Hexagon socket

Area of application

0 - not applicable

Regulated area

0 - not applicable

Construction product

0 - not applicable

EC declaration of conformity (CE)

0 - not applicable

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information