Hexagon socket screw-in nut with collar
DIN 908 steel zinc plated thick-layer passivation
PLG-THR-DIN908-(ZSM)-HS8-M18X1,5
Register now and access more than 125,000 products
Thread type x nominal diameter x pitch (d1) | M18 x 1.5 |
Länge (l1) | 16 mm |
Head diameter (d2) | 23 mm |
Head height (k1) | 4 mm |
Internal drive (s1) | HS8 |
Standards | DIN 908 |
Product class | B |
Werkstoff | Steel |
Oberfläche | Zinc plated thick-layer passivation |
Thread type | Metric thread |
Thread form | Fine pitch thread |
Drive type | Hexagon socket |
RoHS-compliant | Yes |
Datasheets(X)