Hexagon socket screw-in nut with collar and FKM sealing ring
DIN 908 steel zinc plated with sealing ring FKM
PLG-DIN908-VSTI-ED-(A2K)-HS6-M14X1,5
Art.-no. 5159201415
EAN 4046777765717
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 908, galvanised steel, blue passivated (A2K), with FKM sealing ring
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M14 x 1.5 |
Length (l1) | 15 mm |
Head diameter (d2) | 19 mm |
Head height (k1) | 3 mm |
Internal drive (s1) | HS6 |
Standards | DIN 908 |
Product class | B |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
Thread form | Fine pitch thread |
Head details | With collar |
Drive type | Hexagon socket |
RoHS-compliant | Yes |
