Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar and FKM sealing ring, imperial DIN 908, steel, zinc-plated, blue passivated (A2K), with FKM sealing ring

DIN 908 steel zinc plated inch w. sealing ring FKM
PLG-THR-DIN908-(VSTI-ED)-(A2K)-G1/8A

Art.-no. 51592118

EAN 4046777772555

Price for selected packaging unit
Hexagon socket screw-in nut with collar and FKM sealing ring, imperial DIN 908, steel, zinc-plated, blue passivated (A2K), with FKM sealing ring

Art.-no. 51592118

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G1/8

Length (l1)

11 mm

Head diameter (d2)

14 mm

Head height (k1)

3 mm

Standards

DIN 908

Material

Steel

Surface

Zinc plated

Head details

With collar

Drive type

Hexagon socket

Internal drive (s1)

HS5

Thread type

Pipe thread

Number of thread starts per inch

28

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information