Hexagon socket screw-in nut with collar and FKM sealing ring, imperial DIN 908, steel, zinc-plated, blue passivated (A2K), with FKM sealing ring
PLG-THR-DIN908-(VSTI-ED)-(A2K)-G3/8A
Art.-no. 51592138
EAN 4046777772593
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | G3/8 |
Length (l1) | 15 mm |
Head diameter (d2) | 22 mm |
Head height (k1) | 3 mm |
Standards | DIN 908 |
Material | Steel |
Surface | Zinc plated |
Head details | With collar |
Drive type | Hexagon socket |
Internal drive (s1) | HS8 |
Thread type | Pipe thread |
Number of thread starts per inch | 19 |
RoHS-compliant | Yes |