Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar and permanent magnet DIN 908, steel, zinc-plated, blue passivated (A2K), with permanent magnet

DIN 908 steel zinc plated with permanent magnet
PLG-THR-DIN908-PM-(A2K)-HS8-M18X1,5

Art.-no. 5159221815
EAN 4046777766240

Price for selected packaging unit
Hexagon socket screw-in nut with collar and permanent magnet DIN 908, steel, zinc-plated, blue passivated (A2K), with permanent magnet

Art.-no. 5159221815

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M18 x 1.5

Length (l1)

16 mm

Head diameter (d2)

23 mm

Head height (k1)

4 mm

Internal drive (s1)

HS8

Standards

DIN 908

Product class

B

Material

Steel

Surface

Zinc plated

Thread type

Metric thread

Thread form

Fine pitch thread

Head details

With collar

Drive type

Hexagon socket

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information