Hexagon socket screw-in nut with collar and permanent magnet, inch
PLG-THR-DIN908-PM-(A2K)-HS10-G1/2A
Art.-no. 51592312
EAN 4046777781403
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 908, zinc-plated steel, blue passivated (A2K), with permanent magnet
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | G1/2 |
Length (l1) | 18 mm |
Head diameter (d2) | 26 mm |
Head height (k1) | 4 mm |
Standards | DIN 908 |
Material | Steel |
Surface | Zinc plated |
Head details | With collar |
Drive type | Hexagon socket |
Internal drive (s1) | HS10 |
Thread type | Pipe thread |
Number of thread starts per inch | 14 |
Design | With permanent magnet |
RoHS-compliant | Yes |