Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar, imperial DIN 908, A2 stainless steel, plain

DIN 908 stainless steel A2 plain inch
PLG-THR-DIN908-A2-HS8-G3/8A

Art.-no. 51590038
EAN 4046777764222

Price for selected packaging unit
Hexagon socket screw-in nut with collar, imperial DIN 908, A2 stainless steel, plain

Art.-no. 51590038

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G3/8

Length (l1)

15 mm

Head diameter (d2)

22 mm

Head height (k1)

3 mm

Standards

DIN 908

Material

Stainless steel A2

Surface

Plain

Drive type

Hexagon socket

Internal drive (s1)

HS8

Thread type

Pipe thread

Number of thread starts per inch

19

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information