Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar, imperial DIN 908, brass, plain

DIN 908 brass plain inch
PLG-THR-DIN908-BRS-HS10-G1/2A

Art.-no. 51591112

EAN 4046777764932

Price for selected packaging unit
Hexagon socket screw-in nut with collar, imperial DIN 908, brass, plain

Art.-no. 51591112

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
G1/2

Length (l1)

18 mm

Head diameter (d2)

26 mm

Head height (k1)

4 mm

Standards

DIN 908

Material

Brass

Surface

Plain

Drive type

Hexagon socket

Internal drive (s1)

HS10

Thread type

Pipe thread

Number of thread starts per inch

11

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information