Hexagon socket screw-in nut with collar, imperial DIN 908, brass, plain
DIN 908 brass plain inch
PLG-THR-DIN908-BRS-HS12-G3/4A
Art.-no. 51591134
EAN 4046777764956
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | G3/4 |
Length (l1) | 20 mm |
Head diameter (d2) | 32 mm |
Head height (k1) | 4 mm |
Standards | DIN 908 |
Material | Brass |
Surface | Plain |
Drive type | Hexagon socket |
Internal drive (s1) | HS12 |
Thread type | Pipe thread |
Number of thread starts per inch | 14 |
RoHS-compliant | Yes |