Hexagon socket screw-in nut with collar, imperial DIN 908, brass, plain
DIN 908 brass plain inch
PLG-THR-DIN908-BRS-HS6-G1/4A
Art.-no.
51591114
EAN 4046777764895
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | G1/4 |
Länge (l1) | 15 mm |
Head diameter (d2) | 18 mm |
Head height (k1) | 3 mm |
Standards | DIN 908 |
Werkstoff | Brass |
Oberfläche | Plain |
Drive type | Hexagon socket |
Internal drive (s1) | HS6 |
Thread type | Pipe thread |
Number of thread starts per inch | 19 |
RoHS-compliant | Yes |