Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar, imperial DIN 908, steel, plain

DIN 908 steel plain inch
PLG-THR-DIN908-HS12-G3/4A

Art.-no. 0241760018

EAN 4047376581050

Price for selected packaging unit
Hexagon socket screw-in nut with collar, imperial DIN 908, steel, plain

Art.-no. 0241760018

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G3/4

Length (l1)

20 mm

Head diameter (d2)

32 mm

Head height (k1)

4 mm

Standards

DIN 908

Material

Steel

Surface

Plain

Drive type

Hexagon socket

Internal drive (s1)

HS12

Thread type

Pipe thread

Number of thread starts per inch

14

Thread design

Partial thread

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information