Hexagon socket screw-in nut with collar, imperial DIN 908, steel, plain
DIN 908 steel plain inch
PLG-THR-DIN908-HS24-G1 1/2A
Art.-no. 0241760026
EAN 4024835337717
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | G1-1/2 |
Length (l1) | 21 mm |
Head diameter (d2) | 55 mm |
Head height (k1) | 5 mm |
Standards | DIN 908 |
Material | Steel |
Surface | Plain |
Drive type | Hexagon socket |
Internal drive (s1) | HS24 |
Thread type | Pipe thread |
Number of thread starts per inch | 11 |
Thread design | Partial thread |
Design | Standard design |
RoHS-compliant | Yes |
