Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar, imperial DIN 908, steel, zinc-plated, blue passivated (A2K)

PLG-THR-DIN908-HS22-(A2K)-G1 1/4A

Art.-no. 0241762415

EAN 4049557338378

Price for selected packaging unit
Hexagon socket screw-in nut with collar, imperial DIN 908, steel, zinc-plated, blue passivated (A2K)

Art.-no. 0241762415

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G1-1/4

Length (l1)

21 mm

Head diameter (d2)

49 mm

Head height (k1)

5 mm

Standards

DIN 908

Material

Steel

Surface

Zinc plated

Drive type

Hexagon socket

Internal drive (s1)

HS22

Thread type

Pipe thread

Number of thread starts per inch

11

Thread design

Full thread

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information