Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar, imperial DIN 908, steel, zinc-plated, blue passivated (A2K)

DIN 908 steel zinc plated inch
PLG-THR-DIN908-HS24-(A2K)-G1 1/2A

Art.-no. 0241762615

EAN 4024835346870

Price for selected packaging unit
Hexagon socket screw-in nut with collar, imperial DIN 908, steel, zinc-plated, blue passivated (A2K)

Art.-no. 0241762615

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G1-1/2

Length (l1)

21 mm

Head diameter (d2)

55 mm

Head height (k1)

5 mm

Standards

DIN 908

Material

Steel

Surface

Zinc plated

Drive type

Hexagon socket

Internal drive (s1)

HS24

Thread type

Pipe thread

Number of thread starts per inch

11

Thread design

Partial thread

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information